Skip to content Skip to navigation menu
Series C200 1.18 in ID Double-Taper Locking Assembly

C200M-30X55

Series C200 1.18 in ID Double-Taper Locking Assembly
Item #101933852
  • 1.18 in Inside Diameter
  • 2.17 in Outside Diameter
Series C200 1.18 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.18 in Inside Diameter
  • 2.17 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M8
Bolt Size M6 x 18
Type Locking Assembly
I.D. 30 mm
Series C200
Locking Screws Size M6 x 18
No. of Screws 10
Torque 439 ft lb
Hub Contact Pressure 16324 psi
Mountable Thickness 0.79 in
Screw Tightening Torque 10 lb/ft
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Inch/Metric Metric
Shaft Contact Pressure 29928 psi
O.D. 2.17 in
Bolt Circle Dia. 1.673 in
Material Steel
Overall Length 1.024 in
Hub Dia. 3.17 in
Thickness 1.02 in
Transmitted Axial Force 8919 lbf
Weight 0.6 LB
EAN or UPC 44861075869
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison