Skip to content Skip to navigation menu
Series C200 1.26 in ID Double-Taper Locking Assembly

C200M-32X60

Series C200 1.26 in ID Double-Taper Locking Assembly
Item #103215888
  • 1.26 in Inside Diameter
  • 2.36 in Outside Diameter
Series C200 1.26 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.26 in Inside Diameter
  • 2.36 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type Locking Assembly
Inch/Metric Metric
Hub Contact Pressure 17957 psi
Screw Tightening Torque 10 lb/ft
Transmitted Axial Force 10703 lbf
Locking Screws Size M6 x 18
Material Steel
Thread Size M8
I.D. 32 mm
Overall Length 1.024 in
No. of Screws 12
Torque 562 ft lb
Shaft Contact Pressure 33668 psi
Mountable Thickness 0.79 in
Thickness 1.02 in
O.D. 2.36 in
Series C200
Hub Dia. 3.6 in
Bolt Circle Dia. 1.87 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Bolt Size M6 x 18
Weight 0.7 LB
EAN or UPC 44861075616
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison