Skip to content Skip to navigation menu
Series C200 1 3/8 in ID Double-Taper Locking Assembly

C200M-35X60

Series C200 1 3/8 in ID Double-Taper Locking Assembly
Item #101936139
  • 1.38 in Inside Diameter
  • 2.36 in Outside Diameter
Series C200 1 3/8 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.38 in Inside Diameter
  • 2.36 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series C200
Mountable Thickness 0.79 in
Type Locking Assembly
No. of Screws 12
Shaft Contact Pressure 30783 psi
Locking Screws Size M6 x 18
Hub Contact Pressure 17957 psi
Bolt Circle Dia. 1.87 in
Screw Tightening Torque 10 lb/ft
Material Steel
I.D. 35 mm
Torque 614 ft lb
Transmitted Axial Force 10703 lbf
Thickness 1.02 in
Thread Size M8
Inch/Metric Metric
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Overall Length 1.024 in
Bolt Size M6 x 18
O.D. 2.36 in
Hub Dia. 3.6 in
Weight 0.6 LB
EAN or UPC 44861075289
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison