Skip to content Skip to navigation menu
Series C200 1.58 in ID Double-Taper Locking Assembly

C200M-40X65

Series C200 1.58 in ID Double-Taper Locking Assembly
Item #101936138
  • 1.58 in Inside Diameter
  • 2.56 in Outside Diameter
Series C200 1.58 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.58 in Inside Diameter
  • 2.56 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D. 40 mm
Transmitted Axial Force 12486 lbf
Series C200
Thickness 1.02 in
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Shaft Contact Pressure 31424 psi
Hub Contact Pressure 19338 psi
Overall Length 1.024 in
Material Steel
Mountable Thickness 0.79 in
Locking Screws Size M6 x 18
Bolt Size M6 x 18
No. of Screws 14
O.D. 2.56 in
Thread Size M8
Hub Dia. 4.05 in
Inch/Metric Metric
Bolt Circle Dia. 2.067 in
Screw Tightening Torque 10 lb/ft
Torque 819 ft lb
Type Locking Assembly
Weight 0.7 LB
EAN or UPC 44861075692
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison