Skip to content Skip to navigation menu
Series C200 1.65 in ID Double-Taper Locking Assembly

C200M-42X75

Series C200 1.65 in ID Double-Taper Locking Assembly
Item #103214260
  • 1.65 in Inside Diameter
  • 2.95 in Outside Diameter
Series C200 1.65 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.65 in Inside Diameter
  • 2.95 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material Steel
Hub Dia. 5.11 in
Thread Size M10
Bolt Circle Dia. 2.362 in
Series C200
Type Locking Assembly
Transmitted Axial Force 19706 lbf
I.D. 42 mm
Torque 1358 ft lb
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
No. of Screws 12
O.D. 2.95 in
Thickness 1.26 in
Screw Tightening Torque 26 lb/ft
Hub Contact Pressure 22483 psi
Locking Screws Size M8 x 22
Shaft Contact Pressure 40148 psi
Inch/Metric Metric
Bolt Size M8 x 22
Mountable Thickness 0.95 in
Overall Length 1.26 in
Weight 1.2 LB
EAN or UPC 44861075807
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison