Skip to content Skip to navigation menu
Series C200 1.77 in ID Double-Taper Locking Assembly

C200M-45X75

Series C200 1.77 in ID Double-Taper Locking Assembly
Item #101933850
  • 1.77 in Inside Diameter
  • 2.95 in Outside Diameter
Series C200 1.77 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.77 in Inside Diameter
  • 2.95 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size M10
Inch/Metric Metric
Shaft Contact Pressure 37471 psi
Overall Length 1.26 in
Series C200
Hub Dia. 5.11 in
Transmitted Axial Force 19706 lbf
I.D. 45 mm
Bolt Size M8 x 22
Locking Screws Size M8 x 22
Type Locking Assembly
Material Steel
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thickness 1.26 in
O.D. 2.95 in
No. of Screws 12
Hub Contact Pressure 22483 psi
Bolt Circle Dia. 2.362 in
Screw Tightening Torque 26 lb/ft
Torque 1455 ft lb
Mountable Thickness 0.95 in
Weight 1.2 LB
EAN or UPC 44861075388
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison