Skip to content Skip to navigation menu
Series C200 1.97 in ID Double-Taper Locking Assembly

C200M-50X80

Series C200 1.97 in ID Double-Taper Locking Assembly
Item #101928970
  • 1.97 in Inside Diameter
  • 3.15 in Outside Diameter
Series C200 1.97 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1.97 in Inside Diameter
  • 3.15 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque 1616 ft lb
Material Steel
Screw Tightening Torque 26 lb/ft
Transmitted Axial Force 19706 lbf
Hub Contact Pressure 21078 psi
Overall Length 1.26 in
Locking Screws Size M8 x 22
Bolt Circle Dia. 2.559 in
Type Locking Assembly
Thickness 1.26 in
Shaft Contact Pressure 33724 psi
Hub Dia. 5.24 in
O.D. 3.15 in
Mountable Thickness 0.95 in
Series C200
Bolt Size M8 x 22
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
No. of Screws 12
I.D. 50 mm
Thread Size M10
Inch/Metric Metric
Weight 1.3 LB
EAN or UPC 44861075371
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison