Skip to content Skip to navigation menu
Series C200 2.17 in ID Double-Taper Locking Assembly

C200M-55X85

Series C200 2.17 in ID Double-Taper Locking Assembly
Item #101928098
  • 2.17 in Inside Diameter
  • 3.35 in Outside Diameter
Series C200 2.17 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.17 in Inside Diameter
  • 3.35 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 5.91 in
Thread Size M10
Material Steel
Torque 2074 ft lb
Thickness 1.26 in
Locking Screws Size M8 x 22
Screw Tightening Torque 26 lb/ft
Series C200
Hub Contact Pressure 23144 psi
I.D. 55 mm
Mountable Thickness 0.95 in
Shaft Contact Pressure 35768 psi
No. of Screws 14
Bolt Size M8 x 22
O.D. 3.35 in
Overall Length 1.260 in
Bolt Circle Dia. 2.756 in
Type Locking Assembly
Transmitted Axial Force 22991 lbf
Inch/Metric Metric
Weight 1.4 LB
EAN or UPC 44861075272
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison