Skip to content Skip to navigation menu
Series C200 2.36 in ID Double-Taper Locking Assembly

C200M-60X90

Series C200 2.36 in ID Double-Taper Locking Assembly
Item #101933851
  • 2.36 in Inside Diameter
  • 3.54 in Outside Diameter
Series C200 2.36 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.36 in Inside Diameter
  • 3.54 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Hub Dia. 6.02 in
Thickness 1.26 in
Thread Size M10
Overall Length 1.260 in
O.D. 3.54 in
Torque 2263 ft lb
Type Locking Assembly
Screw Tightening Torque 26 lb/ft
I.D. 60 mm
Inch/Metric Metric
Mountable Thickness 0.95 in
Bolt Size M8 x 22
Hub Contact Pressure 21858 psi
No. of Screws 14
Series C200
Material Steel
Transmitted Axial Force 22991 lbf
Shaft Contact Pressure 32787 psi
Locking Screws Size M8 x 22
Bolt Circle Dia. 2.953 in
Weight 1.4 LB
EAN or UPC 44861075876
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison