Skip to content Skip to navigation menu
Series C200 2 9/16 in ID Double-Taper Locking Assembly

C200M-65X95

Series C200 2 9/16 in ID Double-Taper Locking Assembly
Item #101928971
  • 2.56 in Inside Diameter
  • 3.74 in Outside Diameter
Series C200 2 9/16 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.56 in Inside Diameter
  • 3.74 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Transmitted Axial Force 26275 lbf
Type Locking Assembly
Locking Screws Size M8 x 22
Mountable Thickness 0.95 in
I.D. 65 mm
Shaft Contact Pressure 34589 psi
Bolt Size M8 x 22
Series C200
Torque 2802 ft lb
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
O.D. 3.74 in
Hub Contact Pressure 23666 psi
Inch/Metric Metric
Overall Length 1.260 in
Material Steel
Bolt Circle Dia. 3.15 in
No. of Screws 16
Thread Size M10
Hub Dia. 6.71 in
Thickness 1.26 in
Screw Tightening Torque 26 lb/ft
Weight 1.5 LB
EAN or UPC 44861075975
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison