Skip to content Skip to navigation menu
Series C200 2.76 in ID Double-Taper Locking Assembly

C200M-70X110

Series C200 2.76 in ID Double-Taper Locking Assembly
Item #101936581
  • 2.76 in Inside Diameter
  • 4.33 in Outside Diameter
Series C200 2.76 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.76 in Inside Diameter
  • 4.33 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness 1.5 in
O.D. 4.33 in
Bolt Circle Dia. 3.543 in
Mountable Thickness 1.1 in
Screw Tightening Torque 51 lb/ft
Transmitted Axial Force 36569 lbf
Material Steel
No. of Screws 14
Inch/Metric Metric
Torque 4199 ft lb
Type Locking Assembly
Hub Dia. 7.78 in
Overall Length 1.496 in
Bolt Size M10 x 25
Series C200
Shaft Contact Pressure 37251 psi
Hub Contact Pressure 23705 psi
Locking Screws Size M10 x 25
I.D. 70 mm
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Thread Size M12
Weight 2.7 LB
EAN or UPC 44861075319
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison