Skip to content Skip to navigation menu
Series C200 2.95 in ID Double-Taper Locking Assembly

C200M-75X115

Series C200 2.95 in ID Double-Taper Locking Assembly
Item #101935833
  • 2.95 in Inside Diameter
  • 4.53 in Outside Diameter
Series C200 2.95 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.95 in Inside Diameter
  • 4.53 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size M10 x 25
I.D. 75 mm
Series C200
Thread Size M12
Screw Tightening Torque 51 lb/ft
Inch/Metric Metric
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Mountable Thickness 1.1 in
Hub Dia. 7.88 in
Locking Screws Size M10 x 25
Torque 4499 ft lb
Transmitted Axial Force 36569 lbf
Shaft Contact Pressure 34768 psi
Thickness 1.5 in
O.D. 4.53 in
Type Locking Assembly
Overall Length 1.496 in
Bolt Circle Dia. 3.74 in
Hub Contact Pressure 22675 psi
Material Steel
No. of Screws 14
Weight 2.9 LB
EAN or UPC 44861075111
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison