Skip to content Skip to navigation menu
Series C200 3.54 in ID Double-Taper Locking Assembly

C200M-90X130

Series C200 3.54 in ID Double-Taper Locking Assembly
Item #103235290
  • 3.54 in Inside Diameter
  • 5.12 in Outside Diameter
Series C200 3.54 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.54 in Inside Diameter
  • 5.12 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque 51 lb/ft
Torque 6170 ft lb
Type Locking Assembly
I.D. 90 mm
Transmitted Axial Force 41793 lbf
Series C200
Mountable Thickness 1.1 in
O.D. 5.12 in
No. of Screws 16
Thickness 1.5 in
Locking Screws Size M10 x 25
Hub Dia. 8.98 in
Bolt Circle Dia. 4.331 in
Material Steel
Overall Length 1.496 in
Hub Contact Pressure 22924 psi
Shaft Contact Pressure 33112 psi
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Inch/Metric Metric
Thread Size M12
Bolt Size M10 x 25
Weight 3.3 LB
EAN or UPC 44861075333
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison