Skip to content Skip to navigation menu
Series C200 3.74 in ID Double-Taper Locking Assembly

C200M-95X135

Series C200 3.74 in ID Double-Taper Locking Assembly
Item #101933853
  • 3.74 in Inside Diameter
  • 5.32 in Outside Diameter
Series C200 3.74 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.74 in Inside Diameter
  • 5.32 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

features

  • Original double taper, self-releasing design
  • First generation device
  • not self centering
  • No axial movement of mounted component during installation
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D. 95 mm
Locking Screws Size M10 x 25
Mountable Thickness 1.1 in
No. of Screws 18
Hub Dia. 9.89 in
O.D. 5.32 in
Thickness 1.5 in
Bolt Circle Dia. 4.528 in
Type Locking Assembly
Torque 7327 ft lb
Transmitted Axial Force 47017 lbf
Screw Tightening Torque 51 lb/ft
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
Inch/Metric Metric
Thread Size M12
Series C200
Overall Length 1.496 in
Shaft Contact Pressure 35291 psi
Bolt Size M10 x 25
Hub Contact Pressure 24834 psi
Material Steel
Weight 3.5 LB
EAN or UPC 44861075630
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison