With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Mountable Thickness
1.58 in
No. of Screws
6
O.D.
2.17 in
Locking Screws Size
M6 x 35
Bolt Size
M6 x 35
I.D.
1 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Shaft Contact Pressure
42210 psi
Type
Locking Assembly
Hub Contact Pressure
19493 psi
Transmitted Axial Force
15036 lbf
Hub Dia.
3.44 in
Screw Tightening Torque
13 lb/ft
Thread Size
M6
Inch/Metric
Inch
Overall Length
1.811 in
Thickness
1.81 in
Bolt Circle Dia.
1.673 in
Material
Steel
Torque
626 ft lb
Series
C405
Weight
1.0 LB
EAN or UPC
44861075531
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back