With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shaft Contact Pressure
35545 psi
Overall Length
1.811 in
Mountable Thickness
1.58 in
Material
Steel
No. of Screws
6
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Transmitted Axial Force
15036 lbf
Thread Size
M6
Bolt Size
M6 x 35
Inch/Metric
Inch
Series
C405
Thickness
1.81 in
O.D.
2.17 in
Hub Dia.
3.44 in
Hub Contact Pressure
19493 psi
Bolt Circle Dia.
1.673 in
Type
Locking Assembly
Locking Screws Size
M6 x 35
I.D.
1 3/16 in
Torque
744 ft lb
Screw Tightening Torque
13 lb/ft
Weight
0.9 LB
EAN or UPC
44861075180
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back