With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Mountable Thickness
2.13 in
Bolt Size
M6 x 45
No. of Screws
7
Hub Dia.
3.32 in
I.D.
1 1/4 in
Screw Tightening Torque
13 lb/ft
Inch/Metric
Inch
O.D.
2.36 in
Thread Size
M6
Torque
914 ft lb
Overall Length
2.362 in
Hub Contact Pressure
14715 psi
Bolt Circle Dia.
1.85 in
Locking Screws Size
M6 x 45
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thickness
2.36 in
Transmitted Axial Force
17542 lbf
Type
Locking Assembly
Material
Steel
Shaft Contact Pressure
27809 psi
Series
C405
Weight
1.5 LB
EAN or UPC
44861075739
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back