With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thickness
2.36 in
I.D.
1 7/16 in
Thread Size
M6
O.D.
2.36 in
Overall Length
2.362 in
Locking Screws Size
M6 x 45
Type
Locking Assembly
Inch/Metric
Inch
Hub Contact Pressure
14715 psi
Shaft Contact Pressure
24182 psi
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Circle Dia.
1.85 in
Torque
1051 ft lb
No. of Screws
7
Transmitted Axial Force
17542 lbf
Series
C405
Material
Steel
Screw Tightening Torque
13 lb/ft
Mountable Thickness
2.13 in
Hub Dia.
3.32 in
Bolt Size
M6 x 45
Weight
1.3 LB
EAN or UPC
44861075906
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back