With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M8
Series
C405
O.D.
2.95 in
Material
Steel
Mountable Thickness
2.13 in
Shaft Contact Pressure
39524 psi
Thickness
2.44 in
I.D.
1 5/8 in
No. of Screws
7
Locking Screws Size
M8 x 45
Hub Dia.
5 in
Type
Locking Assembly
Transmitted Axial Force
32411 lbf
Torque
2195 ft lb
Overall Length
2.441 in
Bolt Circle Dia.
2.323 in
Hub Contact Pressure
21752 psi
Screw Tightening Torque
30 lb/ft
Bolt Size
M8 x 45
Inch/Metric
Inch
Weight
2.3 LB
EAN or UPC
44861075609
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back