With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Material
Steel
Overall Length
2.441 in
Screw Tightening Torque
30 lb/ft
Hub Dia.
5 in
No. of Screws
7
Bolt Size
M8 x 45
Locking Screws Size
M8 x 45
Mountable Thickness
2.13 in
I.D.
1 3/4 in
Shaft Contact Pressure
36701 psi
O.D.
2.95 in
Thread Size
M8
Bolt Circle Dia.
2.323 in
Transmitted Axial Force
32411 lbf
Inch/Metric
Inch
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Type
Locking Assembly
Thickness
2.44 in
Hub Contact Pressure
21752 psi
Torque
2363 ft lb
Weight
2.1 LB
EAN or UPC
44861075548
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back