With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
O.D.
3.15 in
Locking Screws Size
M8 x 55
Inch/Metric
Inch
I.D.
1 15/16 in
Shaft Contact Pressure
29275 psi
Type
Locking Assembly
Bolt Size
M8 x 55
Screw Tightening Torque
30 lb/ft
Mountable Thickness
2.6 in
Material
Steel
Bolt Circle Dia.
2.559 in
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Transmitted Axial Force
37041 lbf
Hub Dia.
4.81 in
Thickness
2.91 in
Hub Contact Pressure
18009 psi
No. of Screws
8
Overall Length
2.913 in
Torque
2990 ft lb
Thread Size
M8
Weight
2.8 LB
EAN or UPC
44861075401
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back