With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Screw Tightening Torque
30 lb/ft
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Type
Locking Assembly
No. of Screws
9
I.D.
2 3/16 in
Material
Steel
Thickness
2.91 in
O.D.
3.35 in
Bolt Size
M8 x 55
Inch/Metric
Inch
Overall Length
2.913 in
Hub Dia.
5.26 in
Hub Contact Pressure
19068 psi
Mountable Thickness
2.6 in
Shaft Contact Pressure
29170 psi
Torque
3798 ft lb
Transmitted Axial Force
41672 lbf
Thread Size
M8
Locking Screws Size
M8 x 55
Bolt Circle Dia.
2.756 in
Weight
2.8 LB
EAN or UPC
44861076811
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back