With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Inch/Metric
Inch
O.D.
3.54 in
No. of Screws
10
Series
C405
Overall Length
2.913 in
Type
Locking Assembly
Mountable Thickness
2.6 in
Material
Steel
Locking Screws Size
M8 x 55
I.D.
2 1/4 in
Bolt Circle Dia.
2.953 in
Hub Contact Pressure
20010 psi
Shaft Contact Pressure
31511 psi
Hub Dia.
5.72 in
Screw Tightening Torque
30 lb/ft
Bolt Size
M8 x 55
Thickness
2.91 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Transmitted Axial Force
46302 lbf
Torque
4341 ft lb
Thread Size
M8
Weight
3.3 LB
EAN or UPC
44861076323
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back