With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
Hub Dia.
5.72 in
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Shaft Contact Pressure
29853 psi
I.D.
2 3/8 in
O.D.
3.54 in
Overall Length
2.913 in
Type
Locking Assembly
Bolt Circle Dia.
2.953 in
Inch/Metric
Inch
Bolt Size
M8 x 55
Torque
4582 ft lb
Locking Screws Size
M8 x 55
Hub Contact Pressure
20010 psi
Mountable Thickness
2.6 in
Thickness
2.91 in
Thread Size
M8
Screw Tightening Torque
30 lb/ft
Transmitted Axial Force
46302 lbf
No. of Screws
10
Weight
3.1 LB
EAN or UPC
44861075043
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back