With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Thickness
2.91 in
Bolt Size
M8 x 55
Thread Size
M8
Series
C405
Locking Screws Size
M8 x 55
Mountable Thickness
2.6 in
Inch/Metric
Inch
Hub Dia.
5.86 in
Hub Contact Pressure
18956 psi
Type
Locking Assembly
O.D.
3.74 in
Screw Tightening Torque
30 lb/ft
I.D.
2 7/16 in
Overall Length
2.913 in
No. of Screws
10
Torque
4703 ft lb
Bolt Circle Dia.
3.15 in
Transmitted Axial Force
46302 lbf
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Shaft Contact Pressure
29087 psi
Material
Steel
Weight
3.6 LB
EAN or UPC
44861076354
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back