With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws
10
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Overall Length
2.913 in
Transmitted Axial Force
46302 lbf
Thread Size
M8
Shaft Contact Pressure
28360 psi
Mountable Thickness
2.6 in
Torque
4823 ft lb
Bolt Size
M8 x 55
I.D.
2 1/2 in
Hub Contact Pressure
18956 psi
Bolt Circle Dia.
3.15 in
O.D.
3.74 in
Material
Steel
Hub Dia.
5.86 in
Screw Tightening Torque
30 lb/ft
Series
C405
Type
Locking Assembly
Inch/Metric
Inch
Locking Screws Size
M8 x 55
Thickness
2.91 in
Weight
3.4 LB
EAN or UPC
44861075067
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back