With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Dia.
5.86 in
I.D.
2 9/16 in
Shaft Contact Pressure
27668 psi
Transmitted Axial Force
46302 lbf
Inch/Metric
Inch
Type
Locking Assembly
Series
C405
Hub Contact Pressure
18956 psi
Material
Steel
Locking Screws Size
M8 x 55
Overall Length
2.913 in
Torque
4944 ft lb
Bolt Size
M8 x 55
Thread Size
M8
Screw Tightening Torque
30 lb/ft
Bolt Circle Dia.
3.15 in
Mountable Thickness
2.6 in
Thickness
2.91 in
O.D.
3.74 in
No. of Screws
10
Weight
3.3 LB
EAN or UPC
44861075098
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back