With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Overall Length
3.543 in
Torque
8709 ft lb
Bolt Size
M10 x 60
Thickness
3.54 in
Mountable Thickness
3.15 in
Shaft Contact Pressure
33254 psi
Hub Contact Pressure
21116 psi
Hub Dia.
7.21 in
O.D.
4.33 in
Material
Steel
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Screw Tightening Torque
61 lb/ft
Inch/Metric
Inch
Bolt Circle Dia.
3.543 in
Transmitted Axial Force
76008 lbf
I.D.
2 3/4 in
Thread Size
M10
No. of Screws
10
Type
Locking Assembly
Locking Screws Size
M10 x 60
Series
C405
Weight
6.2 LB
EAN or UPC
44861076132
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back