With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M10
Series
C405
Hub Dia.
7.21 in
Type
Locking Assembly
No. of Screws
10
Bolt Size
M10 x 60
Hub Contact Pressure
21116 psi
Bolt Circle Dia.
3.543 in
Overall Length
3.543 in
Shaft Contact Pressure
31808 psi
Mountable Thickness
3.15 in
I.D.
2 7/8 in
Material
Steel
Locking Screws Size
M10 x 60
Screw Tightening Torque
61 lb/ft
Inch/Metric
Inch
Torque
9105 ft lb
Style
C405 Keyless bushing, wide, heavy duty, self-locking
O.D.
4.33 in
Thickness
3.54 in
Transmitted Axial Force
76008 lbf
Weight
5.8 LB
EAN or UPC
44861076552
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back