With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Hub Dia.
7.9 in
Thread Size
M10
Bolt Circle Dia.
3.937 in
Shaft Contact Pressure
34244 psi
O.D.
4.72 in
Thickness
3.54 in
Transmitted Axial Force
83609 lbf
Bolt Size
M10 x 60
Material
Steel
Locking Screws Size
M10 x 60
Type
Locking Assembly
Hub Contact Pressure
21292 psi
Overall Length
3.543 in
Mountable Thickness
3.15 in
Torque
10233 ft lb
No. of Screws
11
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Series
C405
Inch/Metric
Inch
I.D.
2 15/16 in
Screw Tightening Torque
61 lb/ft
Weight
7.7 LB
EAN or UPC
44861075029
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back