With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Transmitted Axial Force
83609 lbf
Material
Steel
Thickness
3.54 in
Screw Tightening Torque
61 lb/ft
Locking Screws Size
M10 x 60
Torque
10451 ft lb
Hub Contact Pressure
21292 psi
I.D.
3 in
No. of Screws
11
Bolt Size
M10 x 60
Type
Locking Assembly
Hub Dia.
7.9 in
Bolt Circle Dia.
3.937 in
Series
C405
Overall Length
3.543 in
Inch/Metric
Inch
Mountable Thickness
3.15 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M10
Shaft Contact Pressure
33531 psi
O.D.
4.72 in
Weight
7.4 LB
EAN or UPC
44861075081
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back