With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Hub Dia.
7.9 in
Hub Contact Pressure
21292 psi
I.D.
3 1/4 in
Bolt Size
M10 x 60
Mountable Thickness
3.15 in
O.D.
4.72 in
Series
C405
Locking Screws Size
M10 x 60
Style
C405 Keyless bushing, wide, heavy duty, self-locking
No. of Screws
11
Thread Size
M10
Overall Length
3.543 in
Shaft Contact Pressure
30952 psi
Bolt Circle Dia.
3.937 in
Torque
11322 ft lb
Type
Locking Assembly
Transmitted Axial Force
83609 lbf
Screw Tightening Torque
61 lb/ft
Inch/Metric
Inch
Material
Steel
Thickness
3.54 in
Weight
6.5 LB
EAN or UPC
44861076859
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back