With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length
3.543 in
Mountable Thickness
3.15 in
Bolt Size
M10 x 60
No. of Screws
12
Bolt Circle Dia.
4.331 in
Material
Steel
Hub Contact Pressure
21441 psi
O.D.
5.12 in
Inch/Metric
Inch
Thickness
3.54 in
I.D.
3 3/8 in
Type
Locking Assembly
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Locking Screws Size
M10 x 60
Thread Size
M10
Hub Dia.
8.6 in
Transmitted Axial Force
91209 lbf
Screw Tightening Torque
61 lb/ft
Torque
12826 ft lb
Shaft Contact Pressure
32515 psi
Series
C405
Weight
8.2 LB
EAN or UPC
44861075074
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back