With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Transmitted Axial Force
91209 lbf
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thickness
3.54 in
Bolt Size
M10 x 60
Material
Steel
Mountable Thickness
3.15 in
Bolt Circle Dia.
4.331 in
No. of Screws
12
O.D.
5.12 in
Type
Locking Assembly
Hub Dia.
8.6 in
Torque
13064 ft lb
Shaft Contact Pressure
31924 psi
Thread Size
M10
Locking Screws Size
M10 x 60
Overall Length
3.543 in
Screw Tightening Torque
61 lb/ft
I.D.
3 7/16 in
Inch/Metric
Inch
Hub Contact Pressure
21441 psi
Series
C405
Weight
8.1 LB
EAN or UPC
44861076507
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back