With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Material
Steel
Series
C405
No. of Screws
12
Overall Length
3.543 in
Screw Tightening Torque
61 lb/ft
I.D.
3 1/2 in
O.D.
5.1180 in
Thickness
3.1500 in
Type
Locking Assembly
Bolt Size
M10 x 60
Inch/Metric
Inch
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Transmitted Axial Force
91209 lbf
Torque
13,301.0 ft lb
Thread Size
M10
Bolt Circle Dia.
4.331 in
Hub Contact Pressure
21441 psi
Mountable Thickness
2.756 in
Shaft Contact Pressure
31354 psi
Weight
7.8 LB
EAN or UPC
44861076330
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back