With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
21441 psi
O.D.
5.12 in
Transmitted Axial Force
91209 lbf
Series
C405
Thread Size
M10
Type
Locking Assembly
Screw Tightening Torque
61 lb/ft
Bolt Circle Dia.
4.331 in
Thickness
3.54 in
I.D.
3 5/8 in
Mountable Thickness
3.15 in
Shaft Contact Pressure
30272 psi
Torque
13776 ft lb
Locking Screws Size
M10 x 60
Hub Dia.
8.6 in
Overall Length
3.543 in
No. of Screws
12
Inch/Metric
Inch
Material
Steel
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Size
M10 x 60
Weight
7.3 LB
EAN or UPC
44861076255
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back