With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C405
Type
Locking Assembly
Bolt Size
M12 x 80
Overall Length
4.488 in
Inch/Metric
Inch
Thread Size
M12
Material
Steel
Transmitted Axial Force
124865 lbf
I.D.
3 3/4 in
No. of Screws
11
Screw Tightening Torque
107 lb/ft
Thickness
4.49 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
O.D.
5.71 in
Torque
19510 ft lb
Shaft Contact Pressure
32049 psi
Hub Dia.
9.48 in
Locking Screws Size
M12 x 80
Mountable Thickness
4.02 in
Hub Contact Pressure
21053 psi
Bolt Circle Dia.
4.764 in
Weight
13.0 LB
EAN or UPC
44861075036
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back