With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Transmitted Axial Force
124865 lbf
Series
C405
Thread Size
M12
Screw Tightening Torque
107 lb/ft
Thickness
4.49 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Contact Pressure
21053 psi
Bolt Circle Dia.
4.764 in
Locking Screws Size
M12 x 80
No. of Screws
11
Shaft Contact Pressure
31015 psi
I.D.
3 7/8 in
Inch/Metric
Inch
Overall Length
4.488 in
O.D.
5.71 in
Material
Steel
Mountable Thickness
4.02 in
Torque
20161 ft lb
Type
Locking Assembly
Bolt Size
M12 x 80
Hub Dia.
9.48 in
Weight
12.0 LB
EAN or UPC
44861076286
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back