With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Series
C405
Screw Tightening Torque
107 lb/ft
I.D.
3 15/16 in
Locking Screws Size
M12 x 80
Mountable Thickness
4.02 in
Hub Dia.
9.48 in
Thread Size
M12
No. of Screws
11
Material
Steel
Transmitted Axial Force
124865 lbf
Thickness
4.49 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Overall Length
4.488 in
Inch/Metric
Inch
Shaft Contact Pressure
30523 psi
O.D.
5.71 in
Hub Contact Pressure
21053 psi
Bolt Size
M12 x 80
Bolt Circle Dia.
4.764 in
Type
Locking Assembly
Torque
20486 ft lb
Weight
12.59 LB
EAN or UPC
44861076187
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back