With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
5.71 in
Transmitted Axial Force
124865 lbf
Thickness
4.49 in
Material
Steel
Inch/Metric
Inch
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M12
Series
C405
Overall Length
4.488 in
No. of Screws
11
Screw Tightening Torque
107 lb/ft
Hub Contact Pressure
21053 psi
I.D.
4 in
Bolt Circle Dia.
4.764 in
Type
Locking Assembly
Locking Screws Size
M12 x 80
Mountable Thickness
4.02 in
Bolt Size
M12 x 80
Torque
20811 ft lb
Shaft Contact Pressure
30046 psi
Hub Dia.
9.48 in
Weight
12.0 LB
EAN or UPC
44861086698
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back