With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Mountable Thickness
4.02 in
I.D.
4 1/4 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Contact Pressure
21485 psi
Bolt Circle Dia.
5.157 in
Type
Locking Assembly
Shaft Contact Pressure
30849 psi
Inch/Metric
Inch
Series
C405
Material
Steel
Thread Size
M12
Bolt Size
M12 x 80
O.D.
6.1 in
Overall Length
4.488 in
Thickness
4.49 in
No. of Screws
12
Locking Screws Size
M12 x 80
Torque
24122 ft lb
Screw Tightening Torque
107 lb/ft
Hub Dia.
10.26 in
Transmitted Axial Force
136217 lbf
Weight
14.0 LB
EAN or UPC
44861086131
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back