With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
21485 psi
No. of Screws
12
Inch/Metric
Inch
I.D.
4 3/8 in
Bolt Circle Dia.
5.157 in
Screw Tightening Torque
107 lb/ft
Thickness
4.49 in
Transmitted Axial Force
136217 lbf
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Hub Dia.
10.26 in
O.D.
6.1 in
Series
C405
Thread Size
M12
Type
Locking Assembly
Shaft Contact Pressure
29968 psi
Overall Length
4.488 in
Material
Steel
Locking Screws Size
M12 x 80
Mountable Thickness
4.02 in
Torque
24831 ft lb
Bolt Size
M12 x 80
Weight
13.0 LB
EAN or UPC
44861086667
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back