With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Transmitted Axial Force
158920 lbf
Inch/Metric
Inch
Mountable Thickness
4.02 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Type
Locking Assembly
Overall Length
4.488 in
Material
Steel
O.D.
6.5 in
Thickness
4.49 in
Locking Screws Size
M12 x 80
No. of Screws
14
Screw Tightening Torque
107 lb/ft
Bolt Size
M12 x 80
I.D.
4 7/16 in
Shaft Contact Pressure
34470 psi
Bolt Circle Dia.
5.551 in
Torque
29384 ft lb
Series
C405
Hub Contact Pressure
23547 psi
Hub Dia.
11.61 in
Thread Size
M12
Weight
16.0 LB
EAN or UPC
44861086438
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back