With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
5.551 in
Screw Tightening Torque
107 lb/ft
Type
Locking Assembly
Inch/Metric
Inch
Mountable Thickness
4.02 in
Hub Dia.
11.61 in
Locking Screws Size
M12 x 80
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Material
Steel
Thickness
4.49 in
Series
C405
Shaft Contact Pressure
33991 psi
Torque
29797 ft lb
No. of Screws
14
O.D.
6.5 in
I.D.
4 1/2 in
Transmitted Axial Force
158920 lbf
Overall Length
4.488 in
Bolt Size
M12 x 80
Thread Size
M12
Hub Contact Pressure
23547 psi
Weight
16.0 LB
EAN or UPC
44861086278
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back