With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque
107 lb/ft
Inch/Metric
Inch
Thickness
4.49 in
Bolt Circle Dia.
5.551 in
Type
Locking Assembly
Material
Steel
Overall Length
4.488 in
O.D.
6.5 in
Hub Dia.
11.61 in
Shaft Contact Pressure
32202 psi
I.D.
4 3/4 in
No. of Screws
14
Bolt Size
M12 x 80
Locking Screws Size
M12 x 80
Thread Size
M12
Hub Contact Pressure
23547 psi
Series
C405
Torque
31453 ft lb
Transmitted Axial Force
158920 lbf
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Mountable Thickness
4.02 in
Weight
14.0 LB
EAN or UPC
44861086162
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back