With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
Torque
37693 ft lb
Type
Locking Assembly
Locking Screws Size
M14 x 90
Material
Steel
Hub Contact Pressure
20737 psi
Bolt Size
M14 x 90
Mountable Thickness
4.57 in
Thread Size
M14
I.D.
4 15/16 in
Series
C405
Shaft Contact Pressure
29763 psi
O.D.
7.09 in
Bolt Circle Dia.
6.024 in
Inch/Metric
Inch
Style
C405 Keyless bushing, wide, heavy duty, self-locking
No. of Screws
12
Thickness
5.12 in
Transmitted Axial Force
183216 lbf
Overall Length
5.118 in
Screw Tightening Torque
170 lb/ft
Hub Dia.
11.67 in
Weight
21.97 LB
EAN or UPC
44861086476
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back