With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
I.D.
5 in
Torque
38170 ft lb
Bolt Circle Dia.
6.024 in
O.D.
7.09 in
No. of Screws
12
Bolt Size
M14 x 90
Thickness
5.12 in
Inch/Metric
Inch
Mountable Thickness
4.57 in
Hub Contact Pressure
20737 psi
Locking Screws Size
M14 x 90
Series
C405
Transmitted Axial Force
183216 lbf
Type
Locking Assembly
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Overall Length
5.118 in
Screw Tightening Torque
170 lb/ft
Thread Size
M14
Material
Steel
Shaft Contact Pressure
29391 psi
Hub Dia.
11.67 in
Weight
21.0 LB
EAN or UPC
44861086261
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back