With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
6.417 in
Transmitted Axial Force
213751 lbf
Thickness
5.12 in
Series
C405
Mountable Thickness
4.57 in
Overall Length
5.118 in
Inch/Metric
Inch
Style
C405 Keyless bushing, wide, heavy duty, self-locking
I.D.
5 1/2 in
Thread Size
M14
O.D.
7.48 in
Torque
48985 ft lb
Shaft Contact Pressure
31172 psi
Screw Tightening Torque
170 lb/ft
Bolt Size
M14 x 90
Locking Screws Size
M14 x 90
Material
Steel
Type
Locking Assembly
Hub Contact Pressure
22920 psi
Hub Dia.
13.12 in
No. of Screws
14
Weight
21.0 LB
EAN or UPC
44861086247
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back