With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
23329 psi
Thickness
5.12 in
Inch/Metric
Inch
Hub Dia.
13.98 in
Locking Screws Size
M14 x 90
Material
Steel
Overall Length
5.118 in
Series
C405
Torque
54869 ft lb
Type
Locking Assembly
No. of Screws
15
Screw Tightening Torque
170 lb/ft
Mountable Thickness
4.57 in
O.D.
7.87 in
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Bolt Size
M14 x 90
Thread Size
M14
Transmitted Axial Force
229019 lbf
I.D.
5 3/4 in
Shaft Contact Pressure
31947 psi
Bolt Circle Dia.
6.811 in
Weight
24.0 LB
EAN or UPC
44861086643
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back