With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
applications
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
features
Compact size
Capacity to withstand bending moments
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia.
13.98 in
Torque
56658 ft lb
O.D.
7.87 in
I.D.
5 15/16 in
Screw Tightening Torque
170 lb/ft
Bolt Circle Dia.
6.811 in
Overall Length
5.118 in
Type
Locking Assembly
Mountable Thickness
4.57 in
Locking Screws Size
M14 x 90
Bolt Size
M14 x 90
Thread Size
M14
Transmitted Axial Force
229019 lbf
Thickness
5.12 in
Hub Contact Pressure
23329 psi
Shaft Contact Pressure
30938 psi
No. of Screws
15
Inch/Metric
Inch
Series
C405
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Material
Steel
Weight
22.0 LB
EAN or UPC
44861086605
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back